Nail anchor SHARK® Hammer TYPE SK A2
For detailed information, other images and documents, please select individual articles from the following table.
Nail anchor SHARK® Hammer TYPE SK A2
With fast assembly and proven performance, this product offers an all-round solution for fastening light loads using in-place installation. Wall plug body with countersunk, nail from A2 stainless steel
Exclusively for trade customers
Register now and access more than 125,000 products

Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Quick, cost-effective installation
- Can be removed via drive in screw head
- Pre-assembled with matching screw
- Suitable for push-through installation
- Defined integrated hammer-in stop prevents premature expansion
- For countersinking and leaving protruding
- Resistant to UV rays
- Rot-resistant (plastic anchor made of high-quality polyamide)
- Halogen-free
Application area
- Can be used in concrete and masonry
- For any light-load fittings in interior finishing as well as wood, metal, sanitary, and electrical applications, e.g. securing squared timber, laths, thin metal sheets and all components for recessed installation
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!