Handbrush set
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
- Nylon brushes on a metal shaft with a practical loop on the handle for easy storage when not in use
- For cleaning holes from drilling dust in applications not covered by a European Technical Assessment
Notice
- To be used in combination with a blow-out pump
- Handbrushes with nylon bristles may be used for cleaning holes only when the application is not covered by a European Technical Assessment. For cleaning the holes of anchor products covered by a European Technical Assessment (e.g. WIT chemical anchors), consult the product's European Technical Assessment documentation to select the correct metal brushes to use.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!