For detailed information, other images and documents, please select individual articles from the following table.
Hammer drill bits assortment 7 pieces
Suitable for SDS plus
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Enables smooth drilling
The tungsten carbide tip smoothly diverts the drilling dust away from the tip and ensures optimum drilling progress.
Increased durability
The strengthened carbide element with reinforcement phases ensures increased durability.
Increased resistance to breakage
Core reinforcement of the drill bit helix makes this possible.
Contents:
7-piece: 1 x dia. 5 x 110/50, 6 x 110/50, 8 x 110/50, 6 x 160/100, 8 x 160/100, 10 x 160/100, 12 x 160/100
Package:
- 0648770001 - blister package
- 0648770003 - assortment/set
Brick/Block, concrete.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!