Replacement shoe for ladders with aluminium cross braces
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
| Suitable for | Replacement shoe | |||||||||
| Aluminium single ladder Design from 2018 art. no. | Aluminium extension ladder Design from 2018 Art. no. | Aluminium rope-operated ladder Design from 2018 Art. no. | Aluminium multi-purpose ladder Art. no. | Aluminium universal ladder Design from 2017 Art. no. | Aluminium universal ladder Design from 2018 Art. no. | Professional aluminium telescopic ladder With cross brace Art. no. | Wooden leaning ladder Design from 2018 Art. no. | Dimensions mm | Art. no. | PU/qty. | 
| 0962 930 112/114/116/118/120/124 | 0962 930 208 to 218 | 0962 930 514 to 520 | 0962 931 613/604/624 | 0962 931 308 to 312 | 0962 930 608 to 612 | 0962 931 443 to 446 | 0962 932 610 to 621 | 97 x 66 x 46 | 0962 931 970 | 2 | 
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!