Ratchet strap, two-piece with double-claw hook
		
	For detailed information, other images and documents, please select individual articles from the following table.
Ratchet strap, two-piece with double-claw hook
An all-round system for small to medium loads in all sectors (e.g. tradespeople and industry)
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
								Lashing straps with coloured belt strap are not 100 % colour-fast. Use in constant rain may result in slight staining.
In accordance with DIN EN 12195-2
GS-certified
Application area
				   		- For securing loads in all industries (e.g. small vans, agriculture, metalworking businesses and industry) in order to protect goods against damage
- Lashing down
- Positive locking
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!