Ratchet strap, one pcs With basic ratchet
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
- Robust and durable basic ratchet
Notice
							
								Lashing straps with coloured belt strap are not 100% colour-fast
In accordance with EN 12195-2
GS-certified
Application area
				   		For commercial and private load securing in passenger vehicles, trailers, pallet trucks, delivery vans etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!