Ratchet lashing belt, one-part
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
Pressure ratchet
Can be used at temperatures of between –40 °C and +100 °C
Inner label
No premature wear
Notice
							
								Lashing belts with coloured belt strap are not 100% colour-fast. Use in constant rain may result in slight staining.
In accordance with EN 12195-2
TÜV-tested
Application area
				   		- Lashing down
- Positive locking
- Bundling
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!