Ratchet magazine screwdriver Wood/construction
		
	For detailed information, other images and documents, please select individual articles from the following table.
Ratchet magazine screwdriver Wood/construction
Screwdriver with pull-out, rotating magazine, 2C handle, ratchet function, bright chrome-plated round shank with magnet and 12 bits
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
					Variants
		
Exclusively for trade customers
Register now and access more than 125,000 products
Everything close to hand for working
- Powerful ratchet function with 28 teeth and a maximum torque of 20 Nm
 - Effortless working thanks to the 2C handle with hard core and soft, non-slip surface
 - Optimum power transmission and comfortable handling due to the very slim design for a ratchet magazine screwdriver
 - Thanks to the 1/4 inch standard bit mount, replacement is easy if a bit is lost
 - Bits can be changed quickly and easily thanks to the pull-out, rotating magazine with space for up to 12 bits
 - Secure closing of the bit magazine with an audible click
 - Quick selection of the correct bit with the Würth colour code
 - Includes 12 commonly used bits for woodworking and construction
 
Solid and durable
- Long service life thanks to the robust, bright chrome-plated round shank
 - Secure fit of the bit thanks to the magnetic bit holder
 - Tip manufactured in accordance with DIN 3126-D 6.3 for screwdrivers with bit mounts with a 6.3 mm hexagonal profile
 
Application area
				   		For the woodwork and construction sectors.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!