Ratchet magazine screwdriver not equipped
		
	For detailed information, other images and documents, please select individual articles from the following table.
Ratchet magazine screwdriver not equipped
Screwdriver with pull-out, rotating magazine, 2C handle, ratchet function and bright chrome-plated round shank with magnet
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
					Variants
		
Exclusively for trade customers
Register now and access more than 125,000 products
With ratchet, magazine can be equipped as desired
- Powerful ratchet function with 28 teeth and a maximum torque of 20 Nm
 - Effortless working thanks to the 2C handle with hard core and soft, non-slip surface
 - Optimum power transmission and comfortable handling due to the very slim design for a ratchet magazine screwdriver
 - Easy to equip thanks to the 1/4 inch standard bit mount
 - Bits can be changed quickly and easily thanks to the pull-out, rotating magazine with space for up to 12 bits
 - Secure closing of the bit magazine with an audible click
 
Reliable and durable
- Long service life thanks to the robust, bright chrome-plated round shank
 - Secure fit of the bit thanks to the magnetic bit holder
 - Tip manufactured in accordance with DIN 3126-D 6.3 for screwdrivers with bit mounts with a 6.3 mm hexagonal profile
 
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!