For detailed information, other images and documents, please select individual articles from the following table.
Ratchet comb. wrench, metric, double-end
Wrench with ratchet on socket end and open end
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Socket end drive:
- POWERDRIV modified, bi-hex
- Finely toothed - 72 teeth, 5° angle of rotation
- Precision-manufactured socket core for smooth and safe running
Open end:
- With open ratchet segment
- The flexible ratchet segment enables working without stopping; the wrench no longer needs to be removed from the nut
- Just turn the key to change the direction of rotation
Standard: max. torque in accordance with DIN 899
Geometry:
- Straight socket end
- 15° open end position
The ratchet tool is unsuitable for extremely heavy loads (above torsional stiffness). Accordingly, we recommend that you first loosen screws or nuts with a standard open-end wrench, for instance, and then continue working with the ratchet tool; tightening actions can be carried out easily with the ratchet tool.
Especially for union screw connections such as brake lines, injection lines, air-conditioning unit, hydraulics.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!