Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Ratchet combination wrench set 6 pieces
Ratchet combination wrench set 6 pieces - 1
Ratchet combination wrench set 6 pieces - 2
Ratchet combination wrench set 6 pieces - 3
Ratchet combination wrench set 6 pieces - 4

For detailed information, other images and documents, please select individual articles from the following table.

Ratchet combination wrench set 6 pieces

Flexible ratchet head provides more space for fingers or for negotiating obstacles.
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
Very rugged, strong ratchets for high tightening torques


  • Design: Metric

  • Drive: Ring side POWERDRIV®, bi-hexagon, finely toothed, 72 teeth

  • Standard: Max. torque in line with DIN 899

  • Material: Chromium-vanadium steel

  • Surface: Chrome-plated, matt satin finish

  • Geometry: Head offset 15°, ring side 180° joint, strong heads for heavy-duty applications
Notice

This special tool may only be subjected to the maximum torque. For this reason, the wrenches are only suitable for loosening bolts to a limited extent.