Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
Sort by
24 articles with 56 variations found
Nominal width of 7.2 = 40 mm² with hose connection
High flow rate up to 2,100 l/min at 16 bar for optimum compressed air supply. Ergonomic sleeve, one-handed operation and airtight connection for efficiency and safety
Nominal width of 7.2 = 40 mm²; blocks in one direction
The pneumatic coupling sets the benchmark in safety and efficiency when it comes to connecting pneumatic lines.
The connection can be detached with one hand, leaving your other hand free to hold the components in place.
The pneumatic coupling sets the benchmark in safety and efficiency when it comes to connecting PVC pneumatic hoses.
Quick Action System: Connection takes only a few seconds, continuous and stable air flow
For Würth PU hoses. The connection can be released with one hand.
For Würth PVC and paint hoses. The connection can be released with one hand.
High flow rate up to 2,100 l/min at 16 bar, ergonomic one-hand operation, airtight connection for efficiency, hardened sleeves and corrosion protection for long life
The connection can be released with one hand; the other hand remains free to hold the components.
The pneumatic coupling sets the benchmark in safety and efficiency when it comes to connecting PU pneumatic hoses.
Series 4000 With male thread
There are more hits. Please specify more details for more precise results.
Please check your search string or use another search term.