For detailed information, other images and documents, please select individual articles from the following table.
Push rod professional set
Basal technology enables extreme bending radii, a high degree of shape stability and is virtually unbreakable
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Stainless steel connecting elements
No abutting edges or thread crossovers
19-piece set, in a practical storage bag
- 2 x yellow push rod ∅ 4.6 mm 1,000 mm M6
- 3 x black push rod ∅ 5.6 mm 1,000 mm M6
- 5 x red push rod ∅ 7.6 mm 1,000 mm M6
- 1 x sliding hook with tip function M6
- 1 x LED light M6 (1 x Micro / AAA / LR03 – not included in scope of delivery)
- 1 x Powerglider M6
- 1 x magnet M6
- 1 x ball chain 0.5 m M6
- 1 x eyelet with ring M6
- 1 x catch hook M6
- 1 x connecting thread M6
- 1 x storage bag
Suspended ceilings, underfloor installations, dry walls, cable ducts, cable shafts in which there is no cable guiding available or that are too flexible for the standard cable pulling systems available on the market.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!