For detailed information, other images and documents, please select individual articles from the following table.
Rust Stop primer
Brushable, active corrosion protection for metallic surfaces
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Excellent corrosion protection
- Fulfils corrosivity category C3 "high" according to DIN EN ISO 12944
- Approx. 500 hours according to DIN EN ISO 9227
- Resistant to water, seawater and many chemicals
Quick to dry
- Processed materials can be used and transported quickly
- Ideally suited as transport coating in steel construction
Can be painted over
Short-term temperature resistance up to +120°C
VOC-compliant
- Lower solvent content
- Complies with the maximum VOC content specified in the VOC Directive (1999/13/EC)
Note: Can be coated with commercially available top coating systems as per the table (see TDS)
 
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Corrosion-proof priming in vehicle construction, ship building, metal and steel construction, tool manufacturing, bridge building, tank construction, pipeline construction, container construction, agriculture and forestry, municipal management, construction machinery, etc.
The surface must be clean, dry and free from grease. Remove loose rust, paint and dirt using a wire brush, scraper or similar tool. Stir material well before use. Apply two coatings approx. one hour apart.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!