Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Dispenser system with wall bracket

For detailed information, other images and documents, please select individual articles from the following table.

Dispenser system with wall bracket

For hand cleaner Plus art. no. 0890 600 701
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
Practical dispensing pump


  • The pressure pump transports the hand cleaner as soon as the pump is pressed

  • Exact dispensing by pumping once (3 cm³)


Sturdy bracket


  • Suitable for wall or rail mounting

  • Can be mounted on any wall


Can be combined with SKIN dispenser system, art. no. 0891 900 5


With supplementary wall rail, art. no. 0891 900 51



Total height: 40 cm

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as storage and usage conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We ensure the consistent quality of our products. We reserve the right to make technical changes and further developments to our products.