Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Precision crepe tape
Precision crepe tape - 1
Precision crepe tape - 2
Precision crepe tape - 3
Precision crepe tape - 4
Precision crepe tape - 5

For detailed information, other images and documents, please select individual articles from the following table.

Precision crepe tape

Special paper tape for the highest requirements during masking work in the painting, automotive and metal sectors

See product details

Available in 2 versions
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
Precise and gentle on surfaces


  • Very exact bonds can be achieved due to the thin, supple, high-quality washi paper

  • Crisp, sharp and super-flat paint edges without running paint

  • Excellent adhesion even on sensitive substrates due to the special acrylate adhesive

  • Can be removed without residue


For a broad range of applications


  • UV-resistant for up to four months, making the adhesive tape suitable for indoor and outdoor applications

  • Paintwork requiring oven drying does not present a problem as the tape is heat-resistant up to +100 °C
Notice
  • The tape must be removed when dry

  • Exercise caution with paints containing zinc or zinc oxide, since residues may be left

  • On critical substrates such as parquet, laminate, linoleum or other surfaces that will be visible later, adhesive residues or substrate tearing cannot be ruled out

  • When grouting tiles with sealant, the tape must be removed before the drying process is complete as otherwise the tape will be difficult to remove

  • Not suitable for use on carbon, zinc, lead (also lead-based paint), copper, anodised metals, natural stone (marble etc.) or aged or weathered PVC
Application area

1 Ordinary crepe tape: Paint running behind can result in rough paint edges


2 Precision crepe tape: Especially fine paint edges

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.