Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Felt polishing disc For fillet weld grinders
Felt polishing disc For fillet weld grinders - 1
Felt polishing disc For fillet weld grinders - 2
Felt polishing disc For fillet weld grinders - 3
Felt polishing disc For fillet weld grinders - 4
Felt polishing disc For fillet weld grinders - 5
Felt polishing disc For fillet weld grinders - 6
Felt polishing disc For fillet weld grinders - 7

For detailed information, other images and documents, please select individual articles from the following table.

Felt polishing disc For fillet weld grinders

Ideal for polishing and removing minor discolouration in fillet seams and saddle seams
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
Fast and simple polishing


Highest-quality felt (100% sheep's wool)



Precision operation


The width of just 6 mm and the flexibility of the disc facilitates precision machining at the polishing site.



Machining in very tight spots


The felt polishing disc can be easily profiled using a file or sandpaper to adapt it to the area to be machined.

Notice

Max. 4000 rpm, recommended 1300 rpm


Apply respective paste with machine running!