Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Pneumatic impact screwdriver DSS 1/2 inch Premium COMPACT
Pneumatic impact screwdriver DSS 1/2 inch Premium COMPACT - 1
Pneumatic impact screwdriver DSS 1/2 inch Premium COMPACT - 2
Pneumatic impact screwdriver DSS 1/2 inch Premium COMPACT - 3

For detailed information, other images and documents, please select individual articles from the following table.

Pneumatic impact screwdriver DSS 1/2 inch Premium COMPACT

High-quality impact screwdriver in robust, fibreglass-reinforced plastic housing, with above-average performance values and convenient equipment features

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 4000 8787 58

Prices for customers after login

  • Excellent power-to-weight ratio

  • Up to 1100 Nm max. breakaway torque with a weight of just 1.1 kg

  • Reliable maximum performance values and a long service life

  • High-quality hammer impact mechanism and cylinder with unique 7-disc motor

  • 4-step power setting with convenient one-hand reversing always ensures optimum, user-friendly adjustment for the relevant application

  • Excellent handling and optimal control

  • Particularly ergonomic handle with soft grip components and precise trigger
Notice
  • Recommended maximum bolt size: M14

  • Impact screwdrivers are not torque screwdrivers. Connections requiring a specific torque must be checked by means of a torque measuring device after tightening with the impact screwdriver.

  • When the impact screwdriver is used regularly, a little oil should be added daily via the air inlet, and approximately 2 strokes of gear grease should be added monthly via the grease nipple.

  • Plug-in nipple not included in the scope of delivery