Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Pneumatic impact screwdriver, DSS 1/2 inch premium mini
Pneumatic impact screwdriver, DSS 1/2 inch premium mini - 1
Pneumatic impact screwdriver, DSS 1/2 inch premium mini - 2
Pneumatic impact screwdriver, DSS 1/2 inch premium mini - 3

For detailed information, other images and documents, please select individual articles from the following table.

Pneumatic impact screwdriver, DSS 1/2 inch premium mini

Powerful and fast compact impact screwdriver. The low weight and the size make the impact screwdriver extremely handy and permit use even in tight places.
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
Robust


High-strength fibre glass reinforced plastic and steel hammer housing



Very user-friendly


Can be used single-handed, ergonomically shaped handle, user-friendly right/left changeover and optimally adjustable switch.



Long service life and high performance.


High-quality double impact mechanism, unique 7-disc motor and integrated silencer with no compromise on performance

Notice
  • Impact screwdrivers are not torque screwdrivers. Connections requiring a specific torque must be checked by means of a torque measuring device after tightening with the impact screwdriver.

  • If the impact screwdriver is used regularly, a little oil should be added daily through the pneumatic air and approximately 2 strokes of gear grease should be added monthly via the grease nipple

  • Plug-in nipple not included