Double distributor
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
- Connection takes only a few seconds
- For universal use
- Closed releasing sleeve prevents contamination of the interior
- Hardened locking pins, making them wear-resistant
- Can be used together with steel nipples
- No corrosion
- Coupling parts made of bare brass
- Springs and snap rings made from stainless steel
- Working pressure of 0–70 bar
- Temperature resistance from –20°C to +100°C
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!