Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Pneumatic blow-off pen With suspension clip
Pneumatic blow-off pen With suspension clip - 1
Pneumatic blow-off pen With suspension clip - 2

For detailed information, other images and documents, please select individual articles from the following table.

Pneumatic blow-off pen With suspension clip

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 4000 8787 58

Prices for customers after login

Adjustable flow rate


Air flow set by turning shaft. The nozzle diameter of 3 mm allows for a max. flow rate of 360 l/min at 6 bar.



Small and practical


Short length of 119 mm



Can be used immediately


Integrated 7.2 mm coupling plug allows direct connection with a compressed air coupling.



Robust design


Durable aluminium housing with Perbunan seal.