Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Plastic multi-purpose ZEBRA Shark® anchor with collar
Plastic multi-purpose ZEBRA Shark<SUP>®</SUP> anchor with collar - 1
Plastic multi-purpose ZEBRA Shark<SUP>®</SUP> anchor with collar - 2
Plastic multi-purpose ZEBRA Shark<SUP>®</SUP> anchor with collar - 3

For detailed information, other images and documents, please select individual articles from the following table.

Plastic multi-purpose ZEBRA Shark® anchor with collar

Universal anchor for fixtures in almost all building materials (low load range)

See product details

Available in 4 versions
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
  • Fully resistant to rotting, weathering and ageing

  • Thermally stable from -40°C to +100°C

  • Colour: Mother-of-pearl white

  • Pre-formed thread means low insertion torque for WÜPOFAST screw

  • Longitudinal locking edges prevent rotation

  • A single screw diameter can be used, regardless of the application

  • Expanding segments knot together or fold out for positive locking in perforated brick/cavity walls

  • Pre-formed thread in head

  • Three-way division for anchorage via positive locking or friction locking

  • Wings act as anti-rotation device in solid or hollow block brick

  • For mounting, we recommend the ASSY-D plug screw
Drill hole
Clean the drill hole
Set the anchor in place
Screw in screw until flush
Drill hole
Set the anchor in place
Screw in screw until flush
Drill hole
Set anchor in place
Screw in screw until flush