Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Plastic frame anchor W-UR F 8, galvanised steel
Plastic frame anchor W-UR F 8, galvanised steel - 1
Plastic frame anchor W-UR F 8, galvanised steel - 2
Plastic frame anchor W-UR F 8, galvanised steel - 3
Plastic frame anchor W-UR F 8, galvanised steel - 4

For detailed information, other images and documents, please select individual articles from the following table.

Plastic frame anchor W-UR F 8, galvanised steel

Frame anchor tested and approved in more than 90 stone types and in aerated concrete. Also for window installation (approved for mounting in reveal). With pan head screw made of zinc plated steel

See product details

Available in 2 versions
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
  • With pan head screw, galvanised steel

  • Push-through installation

  • Immediate load-bearing capacity – no waiting

  • Low insertion torque of the anchor screw – slight expansion of the anchor, virtually no movement of the anchor sleeve

  • 2 insertion depths (hnom = 50 + 70 mm): Concrete >= C12/15; solid brick >= Mz 10 (>= NF); vertically perforated brick >= HLz 8 (>= 2DF); solid sand-lime brick >= KS 10 (>= NF); hollow sand-lime brick >= KS L 6 (>= 2DF); hollow sand-lime brick >= KS L 6 (>= 12DF); solid brick from standard concrete >= Vbn 10 (>= NF); solid brick from lightweight concrete >= V 2 (>= NF)

  • Expansion in four directions – high load-bearing capacities

  • Improved force transfer: Even, continuous load distribution across the entire expansion area

  • Universal frame anchor (concrete, perforated and solid brick masonry, aerated concrete)

  • The hammer-in stop prevents premature expansion of the anchor during installation

  • Pre-assembled anchor sleeve and special screw — easier installation

  • Anchor type W-UR F does not require an additional U washer and prevents contact corrosion

  • Improved load transfer in solid and hollow construction materials; anchorage via friction locking between anchor sleeve and anchoring base
Proof of Performance

W-UR 8 and W-UR F 8 (galvanised steel, stainless steel): European Technical Approval ETA-08/0190


Anchor sleeve made from high-quality polyamide


Fire resistance W-UR 8: Concrete: Tensile and transverse loads, R30, R60, R90, R120 (in accordance with Technical Report TR 020) Masonry tensile load: F30 (solid sand-lime brick, solid brick, hollow sand-lime brick) Transverse load: F30, F60, F90, F120 (vertically perforated brick, hollow sand-lime brick, solid brick, aerated concrete)

Notice

Useful information:


Drill perforated and hollow blocks in rotating gear (without impact mechanism)


For anchoring in solid brick and solid sand-lime brick, we recommend that you perform pull-out tests due to the differences in brick manufacturing.


Drill cuttings must be removed from the drill hole

Application area
Create the drill hole
Clean the drill hole
Set anchor and screw
Screw in the screw
Screw in screw until flush
Create the drill hole
Clean the drill hole
Set anchor and screw
Screw in the screw
Screw in screw until flush

W-UR 8 and W-UR F 8 (galvanised steel, stainless steel): European Technical Approval ETA-08/0190


Anchor sleeve made from high-quality polyamide


Fire resistance W-UR 8: Concrete: Tensile and transverse loads, R30, R60, R90, R120 (in accordance with Technical Report TR 020) Masonry tensile load: F30 (solid sand-lime brick, solid brick, hollow sand-lime brick) Transverse load: F30, F60, F90, F120 (vertically perforated brick, hollow sand-lime brick, solid brick, aerated concrete)