For detailed information, other images and documents, please select individual articles from the following table.
Plastic frame anchor W-UR F 8, galvanised steel
Frame fixing tested and approved for over 90 types of stone and autoclaved aerated concrete. Also for window fitting (with approval for mounting in the window overhang) With galvanized steel domed screw
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- With pan head screw, galvanised steel
- Pass-through mounting
- Immediate load-bearing capacity, no waiting
- Low anchor screw insertion torque → slight spreading of the anchor with virtually no movement of the anchor sleeve
- 2 insertion depths (hnom = 50 + 70 mm): Concrete >= C12/15; solid brick >= Mz 10 (>= NF); hollow brick >= HLz 8 (>= 2DF); solid sand-lime brick >= KS 10 (>= NF); perforated sand-lime brick >= KS L 6 (>= 2DF); perforated sand-lime brick >= KS L 6 (>= 12DF); standard solid concrete brick >= Vbn 10 (>= NF); solid lightweight concrete brick >= V 2 (>= NF)
- Expands in four directions: high load-bearing capacity
- Optimal force transmission: Even, continuous load distribution across the entire expansion area
- Universal frame anchor (concrete, hollow brick, solid brick, masonry and autoclaved aerated concrete)
- Hammer-in stop prevents premature expansion of the anchor during installation
- Special pre-assembled anchor and screw for easier installation
- Type W-UR F anchor does not require an additional U-washer and prevents contact corrosion
- Improved load transfer in solid and hollow construction materials; anchorage via friction locking between anchor sleeve and anchoring base
W-UR 8 and W-UR F 8 (galvanised steel, stainless steel): European technical approval ETA-08/0190
High-quality polyamide anchor sleeve
Fire resistance W-UR 8: Concrete: Tensile and transverse loads, R30, R60, R90, R120 (according to technical report TR 020) Tensile load in masonry: F30 (solid sand-lime brick, solid brick, perforated sand-lime brick) Transverse load: F30, F60, F90, F120 (hollow brick, perforated sand-lime brick, solid brick, autoclaved aerated concrete)
Notice:
Drill perforated and hollow blocks with a rotary drill (without impact mechanism)
For anchoring in solid brick and solid sand-lime brick, we recommend that you perform pull-out tests due to the differences in brick manufacturing.
Debris must be removed from the drill hole
Create the drill hole
Clean the drill hole
Set anchor and screw
Screw in the screw
Screw in screw until flush
Create the drill hole
Clean the drill hole
Set anchor and screw
Screw in the screw
Screw in screw until flush
W-UR 8 and W-UR F 8 (galvanised steel, stainless steel): European technical approval ETA-08/0190
High-quality polyamide anchor sleeve
Fire resistance W-UR 8: Concrete: Tensile and transverse loads, R30, R60, R90, R120 (according to technical report TR 020) Tensile load in masonry: F30 (solid sand-lime brick, solid brick, perforated sand-lime brick) Transverse load: F30, F60, F90, F120 (hollow brick, perforated sand-lime brick, solid brick, autoclaved aerated concrete)
The anchor has European technical approval for use in multiple connections of non-load-bearing systems (e.g. frames, suspended ceilings etc.).
W-UR and W-UR F can be anchored in the following anchor bases: Standard concrete, masonry walls (solid brick, solid sand-lime brick, hollow brick, perforated sand-lime brick, hollow lightweight concrete blocks, solid bricks and solid lightweight concrete blocks, concrete bricks, autoclaved aerated concrete), brick ceilings, prestressed hollow concrete slabs, reinforced autoclaved aerated concrete, plasterboard wall panels
Installation temperatures:
Anchor base temperature: >= -40 °C
Anchor sleeve temperature: >= 0 °C
The galvanised screw can be used outdoors or in damp spaces (with careful installation) if the area around the screw head is protected from moisture or rain, so moisture does not penetrate the anchor shaft (suitable paint)
Suitable for attaching frames, ceilings and ceiling substructures (made of wood or steel), wooden beams, wooden slats, metal brackets, metal rails, suspended ceilings, cable ducts, angle brackets, profiles, wall-mounted cabinets, shelves etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!