Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Plastic frame anchor W-UR 8
Plastic frame anchor W-UR 8 - 1
Plastic frame anchor W-UR 8 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Plastic frame anchor W-UR 8

Frame anchor tested and approved in more than 90 stone types and in aerated concrete. Also for window installation (approved for mounting in reveal). With countersunk head screw made of zinc plated steel

See product details

Available in 4 versions
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
Immediate load-bearing capacity — no waiting



Almost no distortion of the wall plug body


  • Low screw-in torque of the plug screw

  • "Slight" spreading of the anchor


High load-bearing capacities


Expansion in four directions



2 insertion depths



Improved load transfer in solid and hollow construction materials


Even, continuous load distribution across the entire expansion area



The hammer-in stop prevents premature expansion of the anchor during installation



Easier installation


Pre-assembled wall plug body and special screw



Anchorage via friction locking between wall plug body and anchoring base



Push-through installation

Proof of Performance

General construction permit Z-21.2-1838


European Technical Approval ETA-08/0190



Fire resistance:


Concrete: Tensile and transverse loads, R30, R60, R90, R120 (in accordance with Technical Report TR 020)


Masonry tensile load: F30 (solid sand-lime brick, solid brick, hollow sand-lime brick) Transverse load: F30, F60, F90, F120 (vertically perforated brick, hollow sand-lime brick, solid brick, aerated concrete)

Notice
  • Drill perforated and hollow blocks with a rotary drill (without impact mechanism)

  • Drill cuttings must be removed from the drill hole

  • For anchoring in solid brick and solid sand-lime brick, we recommend that you perform pull-out tests due to the differences in brick manufacturing
Application area
Metal substructures
Create the drill hole
Clean the drill hole
Set anchor and screw
Screw in the screw
Screw in screw until flush
Create the drill hole
Clean the drill hole
Set anchor and screw
Screw in the screw
Screw in screw until flush

General construction permit Z-21.2-1838


European Technical Approval ETA-08/0190



Fire resistance:


Concrete: Tensile and transverse loads, R30, R60, R90, R120 (in accordance with Technical Report TR 020)


Masonry tensile load: F30 (solid sand-lime brick, solid brick, hollow sand-lime brick) Transverse load: F30, F60, F90, F120 (vertically perforated brick, hollow sand-lime brick, solid brick, aerated concrete)