Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Plastic frame anchor W-UR F 6 SymCon®
Plastic frame anchor W-UR F 6 SymCon<SUP>®</SUP> - 1
Plastic frame anchor W-UR F 6 SymCon<SUP>®</SUP> - 2
Plastic frame anchor W-UR F 6 SymCon<SUP>®</SUP> - 3
Plastic frame anchor W-UR F 6 SymCon<SUP>®</SUP> - 4

For detailed information, other images and documents, please select individual articles from the following table.

Plastic frame anchor W-UR F 6 SymCon®

The first 6-series plastic anchor with ETA approval for multiple attachment in concrete. With pre-assembled pan head screw made of zinc plated steel
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
  • SymCon screw: The dimensions of the anchor screw enable safe subsequent expansion properties

  • SymCon screw: Screwing in the SymCon screw ensures optimum compression of the wall plug body plastic (virtually no undercutting)

  • Improved load transfer: Even, continuous load distribution across the entire expansion area

  • The hammer-in stop prevents premature expansion of the anchor during installation

  • Pre-assembled wall plug body and special screw — easier installation

  • Anchorage via friction locking between wall plug body and anchoring base

  • Wall plug body made of high-quality polyamide
Proof of Performance

W-UR 6 SymCon and W-UR F 6 SymCon (galvanised steel): European Technical Approval ETA-11/0309

Notice

Drill cuttings must be removed from the drill hole.

Application area
Create the drill hole
Clean the drill hole
Set anchor and screw
Screw in the screw
Screw in screw until flush

W-UR 6 SymCon and W-UR F 6 SymCon (galvanised steel): European Technical Approval ETA-11/0309