Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
W-UR 10 SymCon plastic frame fixing with zinc plated steel countersunk head screw and SymCon thread
W-UR 10 SymCon plastic frame fixing with zinc plated steel countersunk head screw and SymCon thread - 1
W-UR 10 SymCon plastic frame fixing with zinc plated steel countersunk head screw and SymCon thread - 2

For detailed information, other images and documents, please select individual articles from the following table.

W-UR 10 SymCon plastic frame fixing with zinc plated steel countersunk head screw and SymCon thread

Special anchor geometry and immediate load-bearing capacity with ETA assessment for masonry, autoclaved aerated concrete and concrete

See product details

Available in 2 versions
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
Optimal installation properties


  • Concrete specialist due to general type approval for individual fixing point in concrete

  • Virtually no spinning of the anchor sleeve due to low installation torque and expansion

  • Reliable follow-up expansion capability due to ingenious anchor geometry

  • Earthquake-proof anchoring in concrete, tested and approved

  • Minimal installation work because the anchor sleeve and special screw are pre-assembled

  • Does not require an additional U-washer and prevents contact corrosion

  • Virtually no undercutting due to optimal compression of the anchor sleeve by screwing in the screw

  • Improved load transmission through even, continuous load transfer across the entire expansion area


Multiple embedment depths


  • Concrete: Three embedment depths (40, 50 and 70 mm)

  • Masonry: Two embedment depths (50 and 70 mm)
Proof of Performance

European Technical Approval ETA-11/0309

Notice
  • The screw length should correspond to the length of the anchor plus the diameter of the screw

  • Use wood or chipboard screws without an optimised thread tip (drill tip, counter thread, ring thread etc.)

  • When anchoring in solid brick and solid sand-lime block, we recommend performing pull-out tests due to differences in brick manufacturing
Application area
Metal substructures
Create the drill hole
Clean the drill hole

Set anchor and screw

Screw in the screw

Screw in screw until flush

Create the drill hole
Clean the drill hole
Set anchor and screw
Screw in the screw
Screw in screw until flush

European Technical Approval ETA-11/0309