For detailed information, other images and documents, please select individual articles from the following table.
Plastic cavity anchor W-KH
High quality plastic cavity anchor for attachment to panel materials
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Anchor made of high-quality polyamide (nylon)
For fastening to panel materials up to 19 mm in thickness
No spinning in drill hole
Due to anti-rotation lock on collar, where correct drill hole diameter is selected
Anchor expands in cavity automatically
No assembly set tool required
For assembly, we recommend the ASSY®-D screw ∅ 4-5 mm
Can also be used in solid construction materials
- To be used in conjunction with ASSY®-D screw ∅ 4-5 mm or wood and chipboard screw diameter 4-5 mm without drill tip, ring thread, counter thread
- For secondary fastenings
- Tighten screw by hand only — do not use a cordless screwdriver
- When tightening the screw, ensure that the screw is not over-tightened (danger of breaking)
Drill the hole
Insert peg
Knock in anchor until flush
Tighten screw with screwdriver
- For fastening to gypsum plasterboard, gypsum fibreboard, hard fibre, chipboard and other panel materials and boards of up to 19 mm thickness
- For mounting light attachments such as rails, sheet metal, information signs, small picture frames etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!