Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Pistol grip ratchet magazine screwdriver without bits
Pistol grip ratchet magazine screwdriver without bits - 1
Pistol grip ratchet magazine screwdriver without bits - 2
Pistol grip ratchet magazine screwdriver without bits - 3
Pistol grip ratchet magazine screwdriver without bits - 4
Pistol grip ratchet magazine screwdriver without bits - 5
Pistol grip ratchet magazine screwdriver without bits - 6
Pistol grip ratchet magazine screwdriver without bits - 7
Pistol grip ratchet magazine screwdriver without bits - 8

For detailed information, other images and documents, please select individual articles from the following table.

Pistol grip ratchet magazine screwdriver without bits

Screwdriver with magazine, 2C pistol handle, LED light and ratchet function
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
Individually adaptable


  • Users can simply equip the magazine with 1/4 inch standard bits themselves, as required

  • The adjustable handle position can be adapted to suit working conditions for optimum, ergonomic working

  • Effortless working thanks to the 2C handle with hard core and soft, non-slip surface

  • Optimum power transmission, whether as a standard screwdriver or held as a pistol in the 60° position

  • Powerful, 3-position adjustable ratchet function with 45 teeth and a maximum torque of up to 40 Nm

  • Well-lit working area thanks to LED light directly at the screw connection

  • Bits can be changed quickly and easily thanks to the magazine for up to 6 bits


Ergonomic Zebra quality


  • Robust, short, brushed chrome-plated shank

  • Secure fit of the bit thanks to the magnetic bit holder

  • Tip manufactured in accordance with DIN 3126-D 6.3 for screwdrivers with bit mounts with a 6.3 mm hexagonal profile