Pipe sealant ANAEROBIC
For detailed information, other images and documents, please select individual articles from the following table.
Pipe sealant ANAEROBIC
For sealing metallic pipe couplings and fittings with conical
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Designed for the locking and sealing of metal threaded pipes and fittings
Appereance: Yellow Paste
Particularly suitable for use on stainless steel without surface activation
Reduces the migration of liquid product after application to the substrate
Offers gap performance to 0.25mm,
Provides robust curing performance
Oil and other contamination tolerance
Notice
- These instructions are only recommendations, which are based on our experience. We advise preliminary testing before use.
- Not for drink water
Application area
- Applicable to most metals
- Locking and sealing of metal threaded pipes
- Use on stainless steel without surface activation
Instructions
- Both surfaces must be smooth, clean, dry and free of oil, grease, etc.
- Apply a bead of product to the leading threads of the male fitting, leaving the first thread free. Force the material into the threads to thoroughly fill the voids. For bigger threads and voids, adjust product amount accordingly and apply a bead of product on the female threads also.
- Using compliant practices, assemble and wrench tighten fittings in accordance with manufacturers recommendations.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!