Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
TIPP® solid pipe clamp
TIPP<SUP>®</SUP> solid pipe clamp - 1
TIPP<SUP>®</SUP> solid pipe clamp - 2

For detailed information, other images and documents, please select individual articles from the following table.

TIPP® solid pipe clamp

Two-screw clamps with two threaded plugs for improved adjustment to pipe dimensions

See product details

Available in 16 versions
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
  • Two threaded plugs for improved adjustment to pipe dimensions

  • Quick and easy insertion of the pipe as the pipe clamp can be opened wide, especially for overhead mounting

  • No slipping due to pre-assembled rubber insert

  • Rubber inlay resistant to ozone in accordance with DIN 53509-1 or ISO 1431/1 and to ageing in accordance with DIN 53508
Notice
  • Rubber insert not resistant to oils, greases and fuels

  • Our products with the Cradle to Cradle Certified certificate conserve resources and are low in harmful substances. The standard assesses the safety, circularity and pollutant content of materials in the end product. The main focus here is on conserving resources, e.g. by using recycled material in the manufacturing process.