Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Low-strength pipe and thread sealant with PTFE
Low-strength pipe and thread sealant with PTFE - 1
Low-strength pipe and thread sealant with PTFE - 2
Low-strength pipe and thread sealant with PTFE - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Low-strength pipe and thread sealant with PTFE

For sealing all metallic pipe/thread connections and fittings with conical/cylindrical threads in accordance with ISO 7.1 to R3“

See product details

Available in 2 versions
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
Instant sealing effect, allowing tightened connections to be immediately loaded up to approx. 5 bar and after final hardening, up to the burst pressure of the pipes.



Low strength - easy removal



High media resistance to a large number of bases, gases, solvents, oils and fuels



Sealing compound does not leak out of thread



Quick and secure assembly



In a handy accordion bottle with dispensing system


  • Facilitates practical one-handed operation thanks to the clever turn-lock nozzle

  • Continuously adjustable dispensing system enables dispensing to be adjusted to suit the application and to keep consumption and costs to a minimum

  • Easy to empty residual product


Silicone-free, solvent-free and oil-free

Proof of Performance
  • DVGW approval (reg. no. NG-5146BM0338), tested in accordance with DIN EN 751-1 (not permissible in domestic gas installations in Germany in accordance with DVGW TRGI 2018)

  • NSF-tested in accordance with NSF/ANSI 61 for use in service water and drinking water up to +82 °C
Notice
  • As a result of the intense accelerating effect of copper or copper alloys, the sealant can begin to cure during the sealing process. This can cause micro-cracks, which may lead to leaks in the future. We therefore strongly recommend preliminary tests for process assurance if the pipe sealant with PTFE is used in connections containing copper that will come into contact with water ≥ 40°C in the long-term. The user is responsible for determining the suitability of the product for the particular application and adhesion process.

  • The following plastics may be affected in the event of prolonged exposure to the liquid product: ABS, celluloid, expandable polystyrene, polycarbonate (Macrolon), PMMA (Plexiglas), polysulfone, SAN (Luran, Tyril), Vinidur, vulcanised fibre and painted surfaces.

  • Not permissible in domestic gas installations in Germany in accordance with DVGW TRGI 2008.
Application area
Resistance to chemicals: (Test based on German standard DIN 54452)
500 hours in:Rel. strength in %
Water/glycol100
Engine oil, MIL-L-46 152 at 125°C100
Petrol at 22°C, leaded95
Petrol at 22°C, unleaded95
Trichloroethane at 22°C50
DesignationGasWater up to +40°CWater from +40°C to +65°CWater over +65°C
Coppersee notessee notes
Brasssee notessee notes
Steel plain*
  • DVGW approval (reg. no. NG-5146BM0338), tested in accordance with DIN EN 751-1 (not permissible in domestic gas installations in Germany in accordance with DVGW TRGI 2018)

  • NSF-tested in accordance with NSF/ANSI 61 for use in service water and drinking water up to +82 °C

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.