Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Impact tool Pin punches with pilots in accordance with DIN 6450
Impact tool Pin punches with pilots in accordance with DIN 6450 - 1
Impact tool Pin punches with pilots in accordance with DIN 6450 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Impact tool Pin punches with pilots in accordance with DIN 6450

For locking pins
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
Chromium-vanadium air hardening steel



Tempered safety hammer heads


Prevents hammer head from developing bulges or splintering



Fully hardened shaft


Particularly tough and wear-resistant as a result



Pilots on shaft of pin punch


Used to perfectly centre tool on clamping sleeves.