For detailed information, other images and documents, please select individual articles from the following table.
Petrol injection system cleaner
For cleaning the injection system
Register now and access more than 125,000 products

Variants
Register now and access more than 125,000 products
Cleaning action
- Removes resinous and paint-like deposits in the micro range on injection valves and on the fuel distributor
- Ensures precise controlling of injection valves
- Less fuel is used thanks to precise fuel injection
- Binds and neutralises acidic condensation water
- Protects against corrosion
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- In case of increased fuel consumption due to poor fuel injection
- Can be used for preventative maintenance at every inspection
- For all petrol injection engines with and without a catalytic converter
- In case of rough engine running
150 ml is sufficient for 25–30 litres and 300 ml for 50–60 litres of fuel.
Empty the contents of the can into the fuel tank.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!