Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Assembly paste

For detailed information, other images and documents, please select individual articles from the following table.

Assembly paste

High-performance assembly paste spray for run-in lubrication
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
Protects against wear and ensures run-flat properties


Solid sliding film reduces friction, prevents overheating and seizing.



High resistance


  • Resistant to water, salt water, thinned acids and alkaline solutions

  • The solids content of 60% is resistant to petrol, diesel, etc.


Temperature and pressure resistant


  • Temperature-resistant from -35° C to +150° C, higher temperatures possible for short periods in the event of reduced air access

  • Pressure-resistant up to the yield point of all known metals

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.