Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Perforated plate
Perforated plate - 1
Perforated plate - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Perforated plate

For wood-wood joint connections subject to tensile and compression loads e.g. timber frame connectors, wind braces, strut connections
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
  • Tensile strength Rm ≥ 295 N/mm²

  • Breaking elongation A80 ≥ 22%

  • Sheet metal hot-dip galvanised on both sides (DX51D + Z275 [approx. 20 µm]) in line with EN 10346:2009, thickness 2 mm

  • Application in utilisation classes 1 and 2 in line with EN 1995:2013
Notice

2 perforated metal plates and identical wood widths must be used for each connection.



Allowance must be made for eccentricity in one-sided connections.



Nail edge clearances must be observed in line with EC5.



The nails must be arranged symmetrically with the axis of the centrally applied force.



Available work documents:


Load tables and detailed processing instructions can be found on the service page www.wuerth.de/holzverbinder.

CE marking in line with EN 14545 2009-02