Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Painter's crepe tape For indoor use

For detailed information, other images and documents, please select individual articles from the following table.

Painter's crepe tape For indoor use

Masking work for painting with commercially available paint systems and fixing masking films. Also suitable for oven drying due to heat resistance up to 80°C.

See product details

Available in 5 versions
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
Simple to unroll from the roll


  • Convenient to apply

  • Prevents unwanted tearing of the paper


Heat-resistant up to +80°C, therefore also suitable for oven drying



Excellent adhesion, even on slightly uneven surfaces



Highly resistant to commercially available paint and varnish systems


Tape can be removed without leaving any residue

Notice

To ensure residue-free removal, the tape must be removed immediately after the paint or varnish has dried. The adhesive tape is not UV-resistant and is therefore not suitable for outdoor applications.

  • To ensure residue-free removal, the tape must be removed immediately after the paint or varnish has dried

  • The adhesive tape is not UV-resistant and is therefore not suitable for outdoor applications

  • Do not use on parquet, as it can cause paint damage when removing

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.