PZ laser tip screwdriver with hexagon shank
		
	For detailed information, other images and documents, please select individual articles from the following table.
PZ laser tip screwdriver with hexagon shank
Brushed chrome-plated shank with laser tip, hex bolster and 2-component handle
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
					
					Variants
		
Exclusively for trade customers
Register now and access more than 125,000 products
The tip makes the difference
- Extra firm, secure fit in the screw head due the laser-cut shank tip with sharp-edged surface structure
 - Less slippage means less damage to screws due to the laser surface structure of the shank tip
 - Extremely robust, brushed chrome-plated hexagon shank
 - Quick identification of the right size using the Würth colour code on the shank
 - Black point tip for the best possible fit in the screw
 - Tip finished according to the DIN 5260-PZ and ISO 8764-PZ standards for PZ screwdrivers
 - Higher torque due to the effective 2C handle, the laser shank tip and the hex bolster for open-end wrenches
 
More than just 2 components
- Fatigue-free working with the 2C handle with hard core and soft, non-slip surface
 - Fast-turning zone and hard material in the lower part of the handle enable quick turning using the index finger and thumb once the screw is loosened
 - Quick and easy identification with the shank symbol and size printed on the handle
 
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!