Screwdriver PZ short with round shank
		
	For detailed information, other images and documents, please select individual articles from the following table.
Screwdriver PZ short with round shank
Short, brushed chrome-plated shank and 2-component handle
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
					Variants
		
Exclusively for trade customers
Register now and access more than 125,000 products
Short, practical and robust
- For hard-to-reach and narrow areas due to the extra short shank
 - Robust round shank, which has been brushed chrome-plated to protect against corrosion
 - Quick identification of the right size using the Würth colour code on the shank
 - Black point tip for the best possible fit in the screw
 - Tip finished according to the ISO 8764-PZ standard for PZ screwdrivers
 - Complies with the DIN 5262 standard
 
Efficiency in your hand
- Fatigue-free working with the 2C handle with hard core and soft, non-slip surface
 - Fast-turning zone and hard material in the lower part of the handle enable quick turning using the index finger and thumb once the screw is loosened
 - Quick and easy identification with the shank symbol and size printed on the handle
 
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!