For detailed information, other images and documents, please select individual articles from the following table.
PTFE thread-sealing hemp
A universal thread sealant made of 100 % pure, multi-fibre PTFE for sealing metal or plastic thread connections
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
100 % PTFE
- Tried and tested material for sealing threads
- Resistant to almost all known chemicals and microbiological processes
Multi-fibre
- Inserts well into the thread
- High tensile strength and highly tear-resistant
DVGW approval (German Technical and Scientific Association for Gas and Water)
- Safety-tested in gas, drinking water and hot water applications
- Can be adjusted/turned back up to 45°
Permanent elasticity
- Does not harden, does not become brittle, does not rot, lasts forever
- Silicone-free
Highly suitable for compressed air, hydraulic and pneumatic systems, as well as a variety of other applications
For sealing pipe threads of up to 6 inches in cold water, hot water and drinking water systems, as well as heating, gas and solar systems
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!