For detailed information, other images and documents, please select individual articles from the following table.
PLASTOFAST screw
For thermoplastics. Zinc-plated steel, blue passivated (A2K).
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
The Plastofast screw forms its thread without tension and tolerance when screwed into ready-made holes.
Several advantages in usage are provided by the shape of the thread, which includes a pin:
- Easy and fast settling of the screw
- Low screw-in torque
- High over-turning torque
- High loosening torque
- High tear-out strength
- No material damage
- Greater load-bearing capacity
- Supports the natural material characteristics
The screwdriver speed should be 400–800 rpm. We recommend that speed-dependent test screw connections are performed in initial samples. The ideal diameter for other materials must be determined.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!