For detailed information, other images and documents, please select individual articles from the following table.
PE construction tape
For temporary protection of interior and exterior surfaces during construction work
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Easy to remove without residue
- Outstanding immediate adhesion
- Easy to dispense
- Easy to mould
- Non-corrosive adhesive
The tape's properties are impaired if used on anodised surfaces that are not completely sealed. Therefore, we do not recommend using this adhesive tape for applications on anodised metals, marble or stone.
The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted willfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.
- Specially developed to protect wood, metal, PVC, windows and doors
- Connects PE films
- Protects processed surfaces
- Prevents galvanic corrosion
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!