Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Nylon anchor with metric thread

For detailed information, other images and documents, please select individual articles from the following table.

Nylon anchor with metric thread

High-quality polyamide (nylon)
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
  • High-quality polyamide (nylon)

  • Halogen and silicon free

  • Temperature resistant from -40°C to +80°C

  • The hammer-in stop prevents premature expansion during push-through installation

  • The twist lock prevents turning in the drill hole

  • Anchor collar with no expansion pressure prevents damage to plaster and tiles

  • Push-through and cotter-pin installation
Notice
  • Drill aerated concrete and perforated brick with a rotary drill (without impact mechanism)

  • Drill cuttings must be removed from the drill hole

  • Screw length = thickness of attached part (+ thickness of plaster/insulation) + anchor length + screw diameter