Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Nylon anchor without flange, includes galvanised half-round head particle board screw W-MR

For detailed information, other images and documents, please select individual articles from the following table.

Nylon anchor without flange, includes galvanised half-round head particle board screw W-MR
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
  • Good resistance to deterioration, ageing, weathering and chemical agents

  • For lightweight fixing on construction materials

  • With reinforced anti-rotation tabs

  • Use with wood screws, Wüpofast screws or particle board screws without counter-thread, ring thread or self-drilling tip

  • Anchors and screws in the same package
Technical data: Nylon anchor W-MR
Maximum recommended loads:
diameter/mm45681012141620
concrete C20/250,150,250,380,60,91,41,92,33,0
solid bricks0,140,250,30,5_____
porous concrete C4_0,030,060,10,150,2___
perforated bricks0,100,150,170,200,300,350,37__
(1 kN ≃ 100 kg)
Laying conditions:
min. spacing ≥ mm40506080100120140160200
min. edge distance ≥ mm2025304050607080100
min. depth of hole ≥ mm3035405065758595105
embedment depth mm202530405060758090
minimum member thickness ≥ mm4045506080100120150150
dia. of hole mm45681012141620
dia. of through hole in object mm45681012141620
dia. of wood screw mm2 - 32,5 - 43,5 - 54,5 - 66 - 88 - 1010 - 1212 - 1416
dia. of chipboard screw mm3,54,556_____