Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
Sort by
13 articles with 34 variations found
With male thread
Brass
High flow rate up to 3,900 l/min at 16 bar for maximum performance. Airtight connections, hardened steel nipples and corrosion protection for efficiency and long service life
Quick Action System: Connection takes only a few seconds, continuous and stable air flow
For Würth PVC and painting hoses
High flow rate up to 2,100 l/min at 16 bar for optimum compressed air supply. Airtight connections, hardened steel nipples and corrosion protection for efficiency and long service life
There are more hits. Please specify more details for more precise results.
Please check your search string or use another search term.