Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Series 4000 plug-in nipple with female thread

For detailed information, other images and documents, please select individual articles from the following table.

Series 4000 plug-in nipple with female thread

High flow rate up to 3,900 l/min at 16 bar for maximum performance. Airtight connections, hardened steel nipples and corrosion protection for efficiency and long service life

See product details

Available in 2 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 4000 8787 58

Prices for customers after login

High flow rate of up to 3,900 l/min and a maximum operating pressure of 16 bar


Enables optimum output utilisation of compressed air consumers



Hardened steel nipples


For max. load-bearing capacity and long service life



Airtight connections


Low power consumption and high efficiency



Exposed surfaces are chrome plated, nickel plated or zinc plated


High corrosion resistance, protected even under harsh conditions



Series 4000 fittings comply with the European Standard 10.4


Compatibility with other pneumatic fittings