Durable anti-fungi Alkoxy silicone sealant
For detailed information, other images and documents, please select individual articles from the following table.
Durable anti-fungi Alkoxy silicone sealant
A single-component, neutral curing waterproof sealing material with excellent mildew resistance, has excellent mildew resistance and good anti-displacement ability and has excellent adhesion to most building materials without primer.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
• Low cure shrinkage
• Excellent flexibility from low temperature (- 40℃) to high temperature (+180℃)
• Fast cure: short debonding time
• Environmentally friendly, green and low VOC
• Excellent construction performance
• Excellent adhesion to glass, glaze, tiles, aluminum profiles, stainless steel, and concrete surfaces
• Excellent flexibility from low temperature (- 40℃) to high temperature (+180℃)
• Fast cure: short debonding time
• Environmentally friendly, green and low VOC
• Excellent construction performance
• Excellent adhesion to glass, glaze, tiles, aluminum profiles, stainless steel, and concrete surfaces
NoticeThis product releases methanol when curing, so the construction site should be well ventilated. This product may turn yellow when in contact with some organic rubbers, such as EPDM.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!