Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Neutral silicone Perfect
Neutral silicone Perfect - 1
Neutral silicone Perfect - 2
Neutral silicone Perfect - 3
Neutral silicone Perfect - 4
Neutral silicone Perfect - 5
Neutral silicone Perfect - 6
Neutral silicone Perfect - 7
Neutral silicone Perfect - 8
Neutral silicone Perfect - 9
Neutral silicone Perfect - 10
Neutral silicone Perfect - 11
Neutral silicone Perfect - 12
Neutral silicone Perfect - 13
Neutral silicone Perfect - 14
Neutral silicone Perfect - 15
Neutral silicone Perfect - 16

For detailed information, other images and documents, please select individual articles from the following table.

Neutral silicone Perfect

Low-emission, highly adhesive and versatile sealant for expansion joints in indoor and outdoor areas. Specially designed for window glazing and sanitary applications

See product details

Available in 3 versions
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
  • The silicone sealant is MEKO-free and is therefore classified as low-emission and environmentally friendly and has been awarded the EMICODE EC1 Plus label

  • Meets the requirements for window glazing in accordance with DIN 18545, Part 2, Sealant Group E

  • Excellent adhesion to wood, metals and many plastics

  • Excellent compatibility with most commercially available paint and glazing coatings

  • Building material class B2 according to DIN 4102

  • Does not have a tacky surface

  • High degree of abrasion resistance and good smoothing properties

  • Permanently elastic

  • Short stringing


Our products featuring the EMICODE label are low emission/environmentally compatible. The EMICODE classification system awards labels to construction products that comply with the very stringent health and environmental requirements of recognised institutes.

Proof of Performance

Meets the requirements of DIN EN 15651 Parts 1/2/3 Sealants for façade elements/glazing/sanitary joints


  • Fire behaviour: Class E

  • Stability under load: < 3 mm

  • Volume loss: < 10 %

  • Adhesion/expansion under pre-stress after being immersed in water: Passed

  • Adhesion/expansion on exposure to heat, water and artificial light: Passed

  • Elastic recovery: ≥ 70 %

  • Tensile stress value for tensile behaviour: < 0.4 MPa


EMICODE EC1plus: Very low emissions: The EMICODE classification system distinguishes the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.

Notice
  • The EMICODE classification system awards labels to construction products that comply with the very stringent health and environmental requirements of recognised institutes. The lowest-emission products bear the EC1plus mark.

  • The slightly milky colour of the transparent version is an indication of the excellent quality of the silicone and is related to the composition of the silicone

  • Not suitable for bonding or filling cavities

  • Due to the large number of varnish and glazing formulations available, always perform your own tests, especially on alkyd resin paints and powder-coated aluminium

  • Remove excess smoothing agent on glass and frames immediately after application to avoid smearing.

  • Can be used for sealing between frames and laminated glass. There must not be any direct contact between the sealant and the laminated glass film in the process.

  • Yellowing on contact with white alkyd resin paints cannot be excluded

  • When hardening, gives off an odour typical of silicone. This odour is no longer present once the curing process is complete. With larger joint dimensions, the silicone-like odour may be present for longer.

  • Matt colouring

  • Silicone has a tendency to yellow in dark areas where there is no UV exposure

  • Avoid contact with VKP tape

  • Contact with substances containing plasticiser, e.g. butyl/bitumen, can cause discolouration

  • Material incompatibilities can lead to discolouration of the sealing joints, especially in the case of transparent and white sealing compounds

  • Experience has shown that colouration effects on the sealing joint cannot be ruled out on surfaces coated with alkyd resin paint and/or similar coating systems. In addition, emissions from the surfaces to be sealed and influences from the direct ambient atmosphere, such as vapour, dust and smoke (especially tobacco smoke), have negative effects on the colouring of the sealing joint. The vapours from the materials mentioned usually originate from primers, solvents, disinfectants, cleaning agents and/or surface treatments.
Neutral silicone
Perfekt
Neutral silicone
A8 PRO
Neutral siliconeColour
silicone
Silicone acetate
wet rooms
Acetate silicone
foodstuffs
Acetate silicon
ApplicationsIndoors
1Window connection joints++++ ++
2Expansion joints indoors and outdoors++++*+++++
3Sanitary joints+ ++ (1) + (4)
4Repair of cracks
5Parquet joints++++
6In aquarium construction ++
7Kitchen area++ + ++
8Display cases + (3)
9Counter construction++ + ++
Outdoors
10Window and door joints++++ ++
Indoors and outdoors
11Window sealing++++
12Insulating glazing edge seal
13Natural stone joints ++
Important technical
features
Maximum continuous motion compensation25%25%25%25%25%25%12.5%
Skin formation time (23°C/50 rel. air humidity)Approx. 10 min.10–40 min5–8 min Approx. 20 min.Approx. 10 min.Approx. 15 min.
Full hardening mm/24 hoursApprox. 2Approx. 2Approx. 2 Approx. 32-32-3
Temperature resistance-40°C to
+180°C
-40°C to
+150°C
-40°C to
+150°C
-40°C to
+120°C
-40°C to
+100°C
-40°C to
+180°C
-40°C to
+120°C
Application temperature+5°C to
+40°C
+5°C to
+40°C
+5°C to
+40°C
+5°C to
+40°C
+5°C to
+40°C
+5°C to
+40°C
+5°C to
+40°C
Can be smoothed with (W = water, DG = sealant smoothing agent, T = dry)DGDGDGDGDG1DGDG
Special characteristics DIN 18540 External Wall Joints in Building Construction
DIN 18545 Glazing in Window Construction++
Odourless/low odour++
Recoatability 2
Coating compatibility 2+++++++
Fungicidal properties++ (1)
Silicone free
Can be sanded
Adhesion to wet surfaces
Bitumen compatibility
Resistant to UV, weathering and ageing+++++++
Suitable on tension-relieved polycarbonate glass (PMMA)+
Explanation of symbols: ++ = very good suitability+ = well suited1 = not the crystal-clear version2 = preliminary tests required3 = only crystal-clear version4 = not for swimming pools* = only indoors– = not suitable
Window and
façade-tight
Natural stone
sealant
4 in 1
Painter's acrylicAcrylic
sealant
Parquet
acrylic
SMP
sealant
ApplicationsIndoors
1Window connection joints++ + ++
2Expansion joints indoors and outdoors++++ +
3Sanitary joints ++
4Repair of cracks ++++
5Parquet joints +++
6In aquarium construction
7Kitchen area +
9Display cases
10Counter construction +
Outdoors
11Window and door joints++ ++
Indoors and outdoors
12Window sealing ++
13Insulating glazing edge seal 2 ++
14Natural stone joints++++
Important technical
features
Maximum continuous motion compensation25%25%20%5%10%25%
Skin formation time (23°C/50 rel. air humidity)Approx. 30 min.Approx. 10 min.Approx. 10 min.Approx. 10 min.Approx. 10 min.10–15 min
Full hardening mm/24 hoursApprox. 2.5Approx. 2.51Approx. 1Approx. 1Approx. 2
Temperature resistance-40°C to
+90°C
-40°C to
+220°C
-25°C to
+80°C
-20°C to
+80°C
-25°C to
+80°C
-40°C to
+90°C
Application temperature+5°C to
+40°C
+5°C to
+40°C
+5°C to
+40°C
+5°C to
+40°C
+5°C to
+40°C
+5°C to
+40°C
Can be smoothed with (W = water, DG = sealant smoothing agent, T = dry)DGDGWWWDG
Special characteristics DIN 18540 External Wall Joints in Building Construction+
DIN 18545 Glazing in Window Construction
Odourless/low odour+++++
Recoatability 2+++++
Coating compatibility 2++++++
Fungicidal properties+
Silicone free+++++
Can be sanded++
Adhesion to wet surfaces
Bitumen compatibility
Resistant to UV, weathering and ageing++++++
Suitable on tension-relieved polycarbonate glass (PMMA)
Explanation of symbols: ++ = very good suitability+ = well suited1 = not the crystal-clear version2 = preliminary tests required3 = only crystal-clear version4 = not for swimming pools* = only indoors– = not suitable

Meets the requirements of DIN EN 15651 Parts 1/2/3 Sealants for façade elements/glazing/sanitary joints


  • Fire behaviour: Class E

  • Stability under load: < 3 mm

  • Volume loss: < 10 %

  • Adhesion/expansion under pre-stress after being immersed in water: Passed

  • Adhesion/expansion on exposure to heat, water and artificial light: Passed

  • Elastic recovery: ≥ 70 %

  • Tensile stress value for tensile behaviour: < 0.4 MPa


EMICODE EC1plus: Very low emissions: The EMICODE classification system distinguishes the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.

The usage instructions are recommendations based on the tests we have conducted and our experiences. Carry out your own tests before each application. Due to the large number of applications as well as the storage and usage conditions, we do not assume any liability for a specific application result. Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.