Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
ANTIMOULD NEUTRAL SILICONE LV0

For detailed information, other images and documents, please select individual articles from the following table.

ANTIMOULD NEUTRAL SILICONE LV0

High-performance neutral cure silicone sealant designed to resist the growth of mold and mildew where conditions of high humidity and temperature exist.

See product details

Available in 2 versions
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
Contains a fungicide to inhibit the growth of mold and mildew.


Ensures a clean and hygienic seal that resists unsightly staining and degradation over time. Ideal for use in kitchens, bathrooms, and other moisture-prone areas



Adheres to a wide range of building materials and finishes including plastics.


Eliminates the need for multiple sealants, simplifying projects.



Neutral cure


Will not corrode galvanized/zinc-coated steel or attack concrete.




Unmatched durability


Engineered for long-lasting performance offeringexcellent resistance to weathering, UV radiation, vibration, moisture, ozone, temperature extremes, airborne pollutants, cleaning detergents, and many solvents.



Long life reliability


Cured sealant stays rubbery from -40°C to +180°C without tearing, cracking, drying out or becoming brittle.




Flexible and Reliable


Capable of withstanding movements up to ±20% of original joint width: adapts to expansion and contraction, preventing cracking and ensuring a watertight seal even in dynamic environments



Non-slumping


Can be used in vertical and overhead joints.



Easy to use


One part, no mixing required.