Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Rivet nut, multi-purpose, with flat head
Rivet nut, multi-purpose, with flat head - 1
Rivet nut, multi-purpose, with flat head - 2
Rivet nut, multi-purpose, with flat head - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Rivet nut, multi-purpose, with flat head

Innovative and patented rivet nuts with large clamping length range, zinc-plated steel

See product details

Available in 4 versions
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
Suitable for use as a rivet and screw connection, which can be used in both thin-walled and stronger components



While three rivet nuts previously had to be used to cover the clamping thickness, now only one is sufficient to cover the entire area



Chrome(VI)-free



Complies with the EU Directive on end-of life vehicles


  • Exclusive product

  • Reduced storage costs due to a small variety of types

  • No mixing of different clamping ranges

  • Application with conventional lever riveters

  • Clean, secure closing

  • Installation from one side, making it suitable for closed profiles
Notice

Pull-out values:


The specified extraction values are guideline values, and the information may vary for this reason, depending on the workpiece, bore hole tolerance and roughness of the surface.



Suitable application tools


  • ZEBRA® rivet nut setting pliers HES 512

  • Rivet nut setting pliers HES 510

  • ZEBRA® hand-held rivet setting pliers HES 412